Motion
HK 0306 TN

SKF
HK 0306 TN

Needle Roller Bearing - 3 mm Bore, 6.5 mm OD, 6 mm Width
MI ITEM #11299057
MFR #HK 0306 TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 0306 TN

Needle Roller Bearing - 3 mm Bore, 6.5 mm OD, 6 mm Width
MI ITEM #11299057
MFR #HK 0306 TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3 mm
  • Outside Diameter  
    6.5 mm
  • Overall Width  
    6 mm
  • Weight
    0.002 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Non-Metallic
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    26000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    277 lbf
  • Radial Static Load Capacity
    198 lbf

Overview

Mfr description
HK 0306 TN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought