Motion
L 327249/210

SKF
L 327249/210

5.2500 in Bore, 177 mm OD, 1.0313 in Width
Mi Item #11299070
MFR #L 327249/210
Price$412.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
L 327249/210

5.2500 in Bore, 177 mm OD, 1.0313 in Width
Mi Item #11299070
MFR #L 327249/210

Mfr description
L 327249/210 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.96/each

Specifications

Dimensions

  • Bore Diameter  
    5.2500 in
  • Outside Diameter
    177 mm
  • Overall Width
    1.0313 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)