Motion
LOR 575

SKF
LOR 575

125 mm Bore, Aluminium Material, Compatible Bore: 125 mm , 143.51 mm OD, 1.0000 in, 25.40 mm Overall Width
Mi Item #11299073
MFR #LOR 575
Price$936.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 575

125 mm Bore, Aluminium Material, Compatible Bore: 125 mm , 143.51 mm OD, 1.0000 in, 25.40 mm Overall Width
Mi Item #11299073
MFR #LOR 575

Mfr description
LOR 575 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$936.22/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Compatible Bore Diameter
    125 mm
  • Outside Diameter
    143.51 mm
  • Overall Width
    1.0000 in, 25.40 mm
  • Width
    1.0000 in, 25.40 mm

Details

  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Series
    SAF/SAW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)