Specifications
Dimensions
- Outside Diameter26 mm
- Weight0.017 lbs
Details
- Bearing MaterialBearing steel
- Finish CoatingUncoated
- Manufacturer Product Page
- MaterialBearing steel
- Product TypeRoller Thrust Bearing Washers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)