1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PCM 14014560 M
PTFE Composite Straight Bushing - 140 mm Bore, 145 mm OD
Mi Item #
11299253
MFR #
PCM 14014560 M
Price
$172.23
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Plain Bearings
SKF PCM 14014560 M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PCM 14014560 M
PTFE Composite Straight Bushing - 140 mm Bore, 145 mm OD
Mi Item #
11299253
MFR #
PCM 14014560 M
Mfr description
PCM 14014560 M BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$172
.23
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
140 mm
Outside Diameter
145 mm
Details
Manufacturer Product Page
Click here
Product Type
Die & Mold Plain-Bearings
Series
PCM
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items