Motion
PCM 455050 E

SKF
PCM 455050 E

PTFE Composite Straight Bushing - 45 mm Bore, 50 mm OD
MI ITEM #11299269
MFR #PCM 455050 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 455050 E

PTFE Composite Straight Bushing - 45 mm Bore, 50 mm OD
MI ITEM #11299269
MFR #PCM 455050 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PCM 455050 E BRG

Specifications

  • Operating Temperature Range
    -328 to 482 °F
  • Series
    PCM
  • Manufacturer Product Page
  • Weight
    0.3086 lbs
  • Outside Diameter
    50 mm
  • Bearing Material
    PTFE Composite
  • Bore Diameter
    45 mm
  • Overall Width
    50 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text