Motion
PCMF 505550 E

SKF
PCMF 505550 E

PTFE Composite Flanged Bushing - 50 mm Bore, 55 mm OD
MI ITEM #11299279
MFR #PCMF 505550 E
Price$168.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCMF 505550 E

PTFE Composite Flanged Bushing - 50 mm Bore, 55 mm OD
MI ITEM #11299279
MFR #PCMF 505550 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$168.50/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    55 mm
  • Overall Width
    50 mm

Details

  • Bearing Material
    PTFE Composite
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    PCMF

Overview

Mfr description
PCMF 505550 E BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought