Specifications
Dimensions
- Bolt Center To Center Length4.6850 in
- Overall Length148 mm
Details
- Housing ConstructionSplit
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)