Specifications
Dimensions
- Base To Bore Centerline45 mm
- Bolt Center To Center Length3.9370 in
- Compatible Bore Diameter5.9375 in
- Overall Length122 mm
Details
- Housing MaterialCast Iron
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Housings
Overview
Mfr description
PFD 72 BRG