Specifications
Dimensions
- Bolt Center To Center Length3.0000 in
- Compatible Bore Diameter5.9375 in
- Overall Length95 mm
Details
- Housing ConstructionSolid
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Housings
Overview
Mfr description
PFT 25 TF BRG