Motion
RNA 4824

SKF
RNA 4824

Needle Roller Bearing - 130 mm Bore, 150 mm OD, 30 mm Width
MI ITEM #11299334
MFR #RNA 4824
Price$1,115.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 4824

Needle Roller Bearing - 130 mm Bore, 150 mm OD, 30 mm Width
MI ITEM #11299334
MFR #RNA 4824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,115.95/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    30 mm
  • Weight
    1.6 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Dynamic Load Capacity
    25628 lbf
  • Finish Coating
    Uncoated
  • Long Description
    The RNA 4824 Needle Roller Bearing features a 130 mm bore diameter, 150 mm outside diameter, 30 mm overall width, and a weight of 1.6 lbs, ideal for demanding systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    3600 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    25628 lbf
  • Radial Static Load Capacity
    57326 lbf
  • Series
    RNA
  • Static Load Capacity
    57326 lbf

Overview

Mfr description
RNA 4824 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought