Motion
RNA 4828

SKF
RNA 4828

Needle Roller Bearing - 155 mm Bore, 175 mm OD, 35 mm Width
MI ITEM #11299335
MFR #RNA 4828
List Price$1,665.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 4828

Needle Roller Bearing - 155 mm Bore, 175 mm OD, 35 mm Width
MI ITEM #11299335
MFR #RNA 4828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,665.97/each for your price

Overview

Mfr description
RNA 4828 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    27202 lbf
  • Cage Material
    Sheet Steel
  • Radial Static Load Capacity
    77559 lbf
  • Dynamic Load Capacity
    27202 lbf
  • Material
    Bearing steel
  • Static Load Capacity
    77559 lbf
  • Max Rpm
    3000 rpm
  • Series
    RNA
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    2.31 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA 4828 Needle Roller Bearing features a 155 mm bore diameter, 175 mm outside diameter, 35 mm overall width, and a weight of 2.31 lbs, designed for heavy-duty environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text