Motion
RNA 69/22

SKF
RNA 69/22

Bearing Seal - 28 mm Bore, Bearing Steel Material, Compatible Bore: 28 mm , 39 mm OD, 30 mm Overall Width
Mi Item #11299336
MFR #RNA 69/22
Price$192.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 69/22

Bearing Seal - 28 mm Bore, Bearing Steel Material, Compatible Bore: 28 mm , 39 mm OD, 30 mm Overall Width
Mi Item #11299336
MFR #RNA 69/22

Mfr description
RNA 69/22 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.68/each

Specifications

Dimensions

  • Bore Diameter
    28 mm
  • Compatible Bore Diameter
    28 mm
  • Outside Diameter
    39 mm
  • Overall Width
    30 mm
  • Width
    1.1811 in, 30 mm

Details

  • Material
    Bearing Steel
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)