Motion
T7FC 055/CL7C

SKF
T7FC 055/CL7C

Tapered Roller Bearing Full Assembly - 55 mm Bore, 115 mm OD, 34 mm Width, 0.1181 in Fillet Radius
Mi Item #11299436
MFR #T7FC 055/CL7C
Price$451.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
T7FC 055/CL7C

Tapered Roller Bearing Full Assembly - 55 mm Bore, 115 mm OD, 34 mm Width, 0.1181 in Fillet Radius
Mi Item #11299436
MFR #T7FC 055/CL7C

Mfr description
T7FC 055/CL7C TAPER ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.24/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.1181 in
  • Outside Diameter
    115 mm
  • Overall Width
    34 mm
  • Weight
    3.51 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Dynamic Load Capacity
    155000 N
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    5600 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Static Load Capacity
    163000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)