Specifications
Dimensions
- Bore Diameter8 mm
- Outside Diameter16 mm
- Overall Width5 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Long DescriptionThe W 628/8-2RS1 is an 8 mm bore radial/deep groove ball bearing with a 16 mm OD and 5 mm width, double sealed for long life.
- Manufacturer Catalog NumberW 628/8-2RS1
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
W 628/8-2RS1 BRG