Motion
29376

SKF
29376

Spherical Roller Thrust Bearing - 380 mm Bore, 600 mm OD
MI ITEM #11299494
MFR #29376
Price$87,155.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29376

Spherical Roller Thrust Bearing - 380 mm Bore, 600 mm OD
MI ITEM #11299494
MFR #29376

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87,155.02/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    600 mm
  • Weight
    331.0 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Brass
  • Dynamic Load Capacity
    750862 lbf
  • Manufacturer Product Page
  • Product Type
    Tapered Roller Thrust Bearings
  • Series
    293
  • Static Load Capacity
    3147325 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing

Overview

Mfr description
29376 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought