1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
30326
130 mm Bore, 280 mm OD, 63.75 mm Width
MI ITEM #
11299499
MFR #
30326
List Price
$3,828.00
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 30326
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
30326
130 mm Bore, 280 mm OD, 63.75 mm Width
MI ITEM #
11299499
MFR #
30326
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,828.00
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
30326 BRG
Specifications
Bore Diameter
130 mm
Outside Diameter
280 mm
Overall Width
63.75 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data