Motion
239/600 CAK/W33

SKF
239/600 CAK/W33

Spherical Roller Bearing - 600 mm ID, 800 mm OD, 150 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #11299515
MFR #239/600 CAK/W33
Your Price$77,100.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
239/600 CAK/W33

Spherical Roller Bearing - 600 mm ID, 800 mm OD, 150 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #11299515
MFR #239/600 CAK/W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77,100.97/each(List $93,569.73)

Overview

Mfr description
239/600 CAK/W33 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Number Of Rows
    2
  • Max Rpm
    750 rpm
  • Fillet Radius
    4 mm
  • Series
    239
  • Weight
    461.0 lbs
  • Locating
    None
  • Maximum Speed
    750 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text