Motion
32205 BJ2/Q

SKF
32205 BJ2/Q

Tapered Roller Bearing Full Assembly - 25 mm Bore, 52 mm OD, 18 mm Cone Width, 15 mm Cup Width
Mi Item #11299536
MFR #32205 BJ2/Q
Price$51.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32205 BJ2/Q

Tapered Roller Bearing Full Assembly - 25 mm Bore, 52 mm OD, 18 mm Cone Width, 15 mm Cup Width
Mi Item #11299536
MFR #32205 BJ2/Q

Mfr description
32205 BJ2/Q BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.70/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter
    52 mm
  • Overall Width
    19.25 mm
  • Weight
    0.44 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    322
  • UPC_NO
    7316577327604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)