Motion
33111/Q

SKF
33111/Q

Tapered Roller Bearing Full Assembly - 55 mm Bore, 95 mm OD, 30 mm Cone Width, 23 mm Cup Width
MI ITEM #11299542
MFR #33111/Q
Price$117.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33111/Q

Tapered Roller Bearing Full Assembly - 55 mm Bore, 95 mm OD, 30 mm Cone Width, 23 mm Cup Width
MI ITEM #11299542
MFR #33111/Q

Mfr description
33111/Q BRG
  • Tapered roller bearings have tapered inner and outer ring raceways between which tapered rollers are arranged
  • The projection lines of all the tapered surfaces meet at a common point on the bearing axis
  • Their design makes tapered roller bearings particularly suitable for the accommodation of combined (radial and axial) loads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.23/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter
    95 mm
  • Overall Width
    30 mm
  • Weight
    1.95 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    6700 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    331
  • UPC_NO
    7316577477378

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)