1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
6211 N
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
11299570
MFR #
6211 N
Your Price
$208.41
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
SKF 6211 N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
6211 N
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
11299570
MFR #
6211 N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$208.41
/each
(List
$213.97
)
Qty
Add to Cart
Overview
Mfr description
6211 N BRG
Specifications
Bore Type
Straight
Bore Diameter
55 mm
Outside Diameter
100 mm
Overall Width
21 mm
Snap Ring Included
Without Snap Ring
Product Type
Radial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought