Motion
626-Z

SKF
626-Z

Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Single Shielded, Without Snap Ring
MI ITEM #11299580
MFR #626-Z
Price$29.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
626-Z

Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Single Shielded, Without Snap Ring
MI ITEM #11299580
MFR #626-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.36/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    6 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Shielded
  • Description
    626-Z BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 626-Z is a radial deep groove ball bearing with a 6 mm bore, straight bore, single shielded, 19 mm outside diameter, and 6 mm width, designed for compact machinery.
  • Manufacturer Catalog Number
    626-Z
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    526 lbf
  • Radial Static Load Capacity
    214 lbf
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Series
    626
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577092298

Overview

Mfr description
626-Z BRG
  • Single Row Deep Groove Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought