Specifications
Dimensions
- Bore Diameter30 mm
- Outside Diameter72 mm
- Overall Width19 mm
- Weight0.74 lbs, 0.336 kg
Details
- Ball Retainer MaterialSheet Metal
- Ball Screw ApplicationNo
- Bearing MaterialBearing steel
- Bore TypeStraight
- Closure TypeOpen
- Flush GroundNo
- Internal ClearanceCN (Normal)
- Max Operating Temperature120 °C, 248 °F
- Max Rpm13000 rpm
- Maximum Operating RPM13000 rpm
- Min Operating Temperature-30 °C, -22 °F
- Number Of Rows1
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity29.6 kN, 6654 lbf
- Radial Static Load Capacity16 kN, 3597 lbf
- RelubricatableNo
- Row Type Fill SlotNo
- Series6300
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
6306 N BRG