Motion
7002 ACD/P4A

SKF
7002 ACD/P4A

7002 ACD/P4A BRG
Mi Item #11299602
MFR #7002 ACD/P4A
Price$412.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7002 ACD/P4A

7002 ACD/P4A BRG
Mi Item #11299602
MFR #7002 ACD/P4A

Mfr description
7002 ACD/P4A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.97/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)