Specifications
Dimensions
- Bore Diameter55 mm
- Outside Diameter100 mm
- Overall Width21 mm
Details
- Bore TypeStraight
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)