Specifications
Dimensions
- Bolt Center To Center Length2.8110 in
- Compatible Bore Diameter5.9375 in
- Overall Length90 mm
Details
- Housing ConstructionSplit
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)