Motion
W 6205

SKF
W 6205

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #11299781
MFR #W 6205
Price$216.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 6205

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #11299781
MFR #W 6205

Mfr description
W 6205 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.73/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)