Motion
PHG 171-3M-6

SKF
PHG 171-3M-6

3M, 3 mm Pitch, 171 mm Pitch Length, 6 mm Width, 57 Teeth, Neoprene Material
Mi Item #11299864
MFR #PHG 171-3M-6
Price$1.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 171-3M-6

3M, 3 mm Pitch, 171 mm Pitch Length, 6 mm Width, 57 Teeth, Neoprene Material
Mi Item #11299864
MFR #PHG 171-3M-6

Mfr description
PHG 171-3M-6 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.16/each

Specifications

Dimensions

  • Belt Height
    0.0945 in
  • Overall Width  
    6 mm
  • Pitch
    3 mm
  • Pitch Length
    171 mm
  • Weight
    0.0044 lbs, 0.002 kg

Details

  • Additional Details
    Oil;heat and ozone resistant;Suitable for tropical climates;Low stretch Glass Fiber cords;Neoprene rubber cushion
  • Belt Section
    3M
  • Belt Type
    3M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    57
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)