Motion
PHG 228-3M-6

SKF
PHG 228-3M-6

3M, 3 mm Pitch, 228 mm Pitch Length, 6 mm Width, 76 Teeth, Neoprene Material
MI ITEM #11299889
MFR #PHG 228-3M-6
Price$1.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 228-3M-6

3M, 3 mm Pitch, 228 mm Pitch Length, 6 mm Width, 76 Teeth, Neoprene Material
MI ITEM #11299889
MFR #PHG 228-3M-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.29/each

Specifications

Dimensions

  • Overall Width  
    6 mm
  • Pitch
    3 mm
  • Pitch Length
    228 mm

Details

  • Belt Section
    3M
  • Belt Type
    3M
  • Belt/Slab
    Belt
  • Material
    Neoprene
  • Number Of Teeth  
    76
  • Number Of Toothed Sides
    1

Overview

Mfr description
PHG 228-3M-6 BELTING AND BELT DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought