Motion
PHC 41-1C/L

SKF
PHC 41-1C/L

Roller Chain - 41 Series, 41 / 1/2 in, 1 Strand
Mi Item #11299895
MFR #PHC 41-1C/L
Price$1.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 41-1C/L

Roller Chain - 41 Series, 41 / 1/2 in, 1 Strand
Mi Item #11299895
MFR #PHC 41-1C/L

Mfr description
PHC 41-1C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.26/each

Specifications

Dimensions

  • Pitch
    1/2 in
  • Plate Height
    0.3900 in

Details

  • Chain Number
    41
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Roller Chain
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 41-1C/L
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    41
  • Standards Met
    ANSI
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)