Motion
PHG 106-XL-025

SKF
PHG 106-XL-025

XL, 0.2000 in Pitch, 269.2400 mm Pitch Length, 0.2500 in Width, 53 Teeth, Neoprene Material
MI ITEM #11299903
MFR #PHG 106-XL-025
List Price$1.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 106-XL-025

XL, 0.2000 in Pitch, 269.2400 mm Pitch Length, 0.2500 in Width, 53 Teeth, Neoprene Material
MI ITEM #11299903
MFR #PHG 106-XL-025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.39/each for your price

Overview

Mfr description
PHG 106-XL-025 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    XL
  • Pitch
    0.2000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Pitch Length
    269.2400 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Belt
  • Belt Height
    0.0906 in
  • Belt Section
    XL
  • Cord Material
    Fiberglass
  • Additional Details
    Oil;heat and ozone resistant;Synchronous operation with no slippage;Reduced energy consumption

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought