Specifications
Dimensions
- Pitch5/16 in
Details
- Chain Number05B
- Chain StandardISO
- Component StyleConnecting Link
- Link TypeConnecting Link
- Manufacturer Catalog NumberPHC 05B-1C/L
- Measurement StandardMetric
- Number Of Strands Across1
- Product TypeRoller Chain Links
- Series05B
- Standards MetISO
- TypeConnecting Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)