Specifications
Dimensions
- Pitch1/2 in
Details
- Chain Number08B
- Chain Number & Pitch08B / 1/2 in
- Chain StandardBritish Standard
- Component StyleConnecting Link
- Link TypeConnecting Link
- Manufacturer Catalog NumberPHC 08B-1C/L
- Number Of Strands Across1
- Product TypeRoller Chain Links
- Series08B
- TypeConnecting Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)