1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG 67-L-050
L, 0.3750 in Pitch, 6.7500 in Pitch Length, 0.5000 in Width, 18 Teeth, Neoprene Rubber Material
MI ITEM #
11300009
MFR #
PHG 67-L-050
List Price
$1.72
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG 67-L-050
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG 67-L-050
L, 0.3750 in Pitch, 6.7500 in Pitch Length, 0.5000 in Width, 18 Teeth, Neoprene Rubber Material
MI ITEM #
11300009
MFR #
PHG 67-L-050
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1.72
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHG 67-L-050 BELTING AND BELT DRIVE
Specifications
Belt Type
L
Pitch
0.3750 in
Overall Width
0.5000 in
Material
Neoprene Rubber
Number Of Teeth
18
Pitch Length
6.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought