Motion
PHG 225-3M-9

SKF
PHG 225-3M-9

3M, 3 mm Pitch, 225 mm Pitch Length, 9 mm Width, 75 Teeth, Neoprene Material
Mi Item #11300050
MFR #PHG 225-3M-9
Price$1.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 225-3M-9

3M, 3 mm Pitch, 225 mm Pitch Length, 9 mm Width, 75 Teeth, Neoprene Material
Mi Item #11300050
MFR #PHG 225-3M-9

Mfr description
PHG 225-3M-9 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.90/each

Specifications

Dimensions

  • Belt Height
    0.0945 in
  • Overall Width  
    9 mm
  • Pitch
    3 mm
  • Pitch Length
    225 mm
  • Weight
    0.011 lbs, 0.005 kg

Details

  • Additional Details
    Oil Resistant;Heat Resistant;Ozone Resistant;Low Stretch Glass Fiber Cords
  • Belt Section
    3M
  • Belt Type
    3M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    75
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)