Specifications
Dimensions
- Plate Height0.3540 in
Details
- Chain Number35H
- Component StyleOff Set Link
- Link TypeOffset Link
- Manufacturer Catalog NumberPHC 35H-1O/L
- Product TypeRoller Chain
- TypeOffset Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)