Specifications
Dimensions
- Pitch3/4 in
Details
- Chain Number12B-1
- Chain Number & Pitch12B / 3/4 in
- Chain StandardBritish Standard
- Chain TypeBritish Standard (BS)
- Component StyleConnecting Link
- Link TypeConnecting Link
- Manufacturer Catalog NumberPHC 12B-1C/L
- Number Of Strands Across1
- Product TypeRoller Chain Links
- Series12B
- Standards MetBS
- TypeConnecting Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)