Motion
PHC 50SH-1C/L

SKF
PHC 50SH-1C/L

Roller Chain - 50H Series, 50 / 5/8 in, 1 Strand
Mi Item #11300192
MFR #PHC 50SH-1C/L
Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 50SH-1C/L

Roller Chain - 50H Series, 50 / 5/8 in, 1 Strand
Mi Item #11300192
MFR #PHC 50SH-1C/L

Mfr description
PHC 50SH-1C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.50/each

Specifications

Dimensions

  • Pitch
    5/8 in
  • Plate Height
    0.5940 in

Details

  • Chain Number
    50SH
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 50SH-1C/L
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    50H
  • Standards Met
    ANSI
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)