Motion
PHG 168-3M-15

SKF
PHG 168-3M-15

3M, 3 mm Pitch, 168 mm Pitch Length, 15 mm Width, 56 Teeth, Neoprene Material
MI ITEM #11300223
MFR #PHG 168-3M-15
List Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 168-3M-15

3M, 3 mm Pitch, 168 mm Pitch Length, 15 mm Width, 56 Teeth, Neoprene Material
MI ITEM #11300223
MFR #PHG 168-3M-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.63/each for your price

Overview

Mfr description
PHG 168-3M-15 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    3M
  • Pitch
    3 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    168 mm
  • Belt/Slab
    Belt
  • Belt Section
    3M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought