Motion
PHG 234-XL-031

SKF
PHG 234-XL-031

XL, 0.2000 in Pitch, 594.3600 mm Pitch Length, 0.3125 in Width, 117 Teeth, Neoprene Material
Mi Item #11300494
MFR #PHG 234-XL-031
Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 234-XL-031

XL, 0.2000 in Pitch, 594.3600 mm Pitch Length, 0.3125 in Width, 117 Teeth, Neoprene Material
Mi Item #11300494
MFR #PHG 234-XL-031

Mfr description
PHG 234-XL-031 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.38/each

Specifications

Dimensions

  • Belt Height
    0.0906 in
  • Overall Width  
    0.3125 in
  • Pitch
    0.2000 in
  • Pitch Length
    594.3600 mm

Details

  • Additional Details
    Oil;heat and ozone resistant;Low stretch Glass Fiber tensile cords
  • Belt Section
    XL
  • Belt Type
    XL
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    117
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)