1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG 248-XL-031
XL, 0.2000 in Pitch, 629.9200 mm Pitch Length, 0.3125 in Width, 124 Teeth, Neoprene Material
MI ITEM #
11300517
MFR #
PHG 248-XL-031
List Price
$3.59
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG 248-XL-031
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG 248-XL-031
XL, 0.2000 in Pitch, 629.9200 mm Pitch Length, 0.3125 in Width, 124 Teeth, Neoprene Material
MI ITEM #
11300517
MFR #
PHG 248-XL-031
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3.59
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHG 248-XL-031 BELTING AND BELT DRIVE
Specifications
Belt Type
XL
Pitch
0.2000 in
Overall Width
0.3125 in
Material
Neoprene
Number Of Teeth
124
Pitch Length
629.9200 mm
Belt Section
XL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought