Motion
PHC 50-1C-C/L

SKF
PHC 50-1C-C/L

Roller Chain - 50 Series, 50 / 5/8 in, Cottered, 1 Strand, Carbon Steel Material
Mi Item #11300538
MFR #PHC 50-1C-C/L
Price$4.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 50-1C-C/L

Roller Chain - 50 Series, 50 / 5/8 in, Cottered, 1 Strand, Carbon Steel Material
Mi Item #11300538
MFR #PHC 50-1C-C/L

Mfr description
PHC 50-1C-C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.75/each

Specifications

Dimensions

  • Inside Width
    0.3700 in, 9.40 mm
  • Link Plate Height
    0.5940 in, 15.08 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pin Length
    0.8740 in, 22.19 mm
  • Pitch
    5/8 in
  • Plate Height
    0.5940 in
  • Roller Width
    0.3700 in, 9.40 mm
  • Weight
    0.685 lbs, 1.019 kg
  • Weight per Foot
    0.685 lbs, 1.02 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    50-1
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 50-1C-C/L
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    50
  • Standards Met
    ISO 606, ANSI B29.1, DIN 8188
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)