Specifications
Dimensions
- Plate Height0.7090 in
Details
- Chain Number60SH
- Component StyleConnecting Link
- Link TypeConnecting Link
- Product TypeRoller Chain
- TypeConnecting Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)