Specifications
Details
- Chain Number08B
- Component StyleOff Set Link
- Link TypeOffset Link
- Manufacturer Catalog NumberPHC 08B-1ZP-O/L
- Number Of Strands Across1
- Product TypeRoller Chain Links
- Series08B
- TypeOffset Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)