Motion
PHC 60-1NP-C/L

SKF
PHC 60-1NP-C/L

Roller Chain - 60 Series, 60 / 3/4 in, 1 Strand, Nickel Plated Steel Material
Mi Item #11300656
MFR #PHC 60-1NP-C/L
Price$4.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 60-1NP-C/L

Roller Chain - 60 Series, 60 / 3/4 in, 1 Strand, Nickel Plated Steel Material
Mi Item #11300656
MFR #PHC 60-1NP-C/L

Mfr description
PHC 60-1NP-C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.02/each

Specifications

Dimensions

  • Pitch
    3/4 in

Details

  • Chain Number
    60-1
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 60-1NP-C/L
  • Material
    Nickel Plated Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    60
  • Standards Met
    ANSI
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)