Motion
PHC C2062-C/L

SKF
PHC C2062-C/L

Roller Chain Link - Riveted, Alloy Steel Material, Plain Finish
Mi Item #11300665
MFR #PHC C2062-C/L
Price$4.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC C2062-C/L

Roller Chain Link - Riveted, Alloy Steel Material, Plain Finish
Mi Item #11300665
MFR #PHC C2062-C/L

Mfr description
PHC C2062-C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.12/each

Specifications

Dimensions

  • Inside Width
    0.4950 in, 12.57 mm
  • Link Plate Height
    0.7090 in, 18 mm
  • Link Plate Thickness
    0.0950 in, 2.41 mm
  • Pin Diameter
    0.2340 in, 5.94 mm
  • Pin Length
    1.0200 in, 25.89 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.7090 in
  • Roller Width
    0.4950 in, 12.57 mm
  • Weight
    1.61 kg, 1.082 lbs/ft
  • Weight per Foot
    1.082 lbs, 1.61 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2062
  • Chain Number & Pitch
    C2062 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC C2062-C/L
  • Material
    Alloy Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    160 °C, 320 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    C
  • Standards Met
    ANSI, DIN 8187, ISO 1977, BS 4116
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)