Motion
PHG 290-XL-037

SKF
PHG 290-XL-037

XL, 0.2000 in Pitch, 29.0000 in Pitch Length, 9.4000 mm Width, 145 Teeth, Neoprene Material
MI ITEM #11300666
MFR #PHG 290-XL-037
List Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 290-XL-037

XL, 0.2000 in Pitch, 29.0000 in Pitch Length, 9.4000 mm Width, 145 Teeth, Neoprene Material
MI ITEM #11300666
MFR #PHG 290-XL-037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.09/each for your price

Overview

Mfr description
PHG 290-XL-037 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    XL
  • Pitch
    0.2000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Glass Fiber
  • Pitch Length
    29.0000 in
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Belt
  • Belt Section
    XL
  • Cord Material
    Glass Fiber
  • Additional Details
    Oil Resistant;Heat Resistant;Ozone Resistant;Low Stretch Glass Fiber Tensile Cords;Neoprene Rubber Cushion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought