Motion
PHC 04B-2DR-C/L

SKF
PHC 04B-2DR-C/L

Roller Chain Link - Solid Bushing: Solid Roller, Dacromet Coated Steel Material, Dacromet Finish
Mi Item #11300711
MFR #PHC 04B-2DR-C/L
Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 04B-2DR-C/L

Roller Chain Link - Solid Bushing: Solid Roller, Dacromet Coated Steel Material, Dacromet Finish
Mi Item #11300711
MFR #PHC 04B-2DR-C/L

Mfr description
PHC 04B-2DR-C/L CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.45/each

Specifications

Dimensions

  • Inside Width
    0.1100 in, 2.79 mm
  • Link Plate Height
    0.1970 in, 5 mm
  • Link Plate Thickness
    0.0240 in, 0.60 mm
  • Pin Diameter
    0.0730 in, 1.85 mm
  • Pin Length
    0.3070 in, 7.79 mm
  • Pitch
    6 mm
  • Plate Height
    0.1970 in
  • Roller Width
    0.1100 in, 2.80 mm

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Solid Bushing: Solid Roller
  • Chain Number
    04B-2
  • Chain Number & Pitch
    04B / 6 mm
  • Chain Standard
    British Standard
  • Chain Type
    Corrosion Resistant
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Dacromet
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 04B-2DR-C/L
  • Material
    Dacromet Coated Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    04B
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)