Overview
Mfr description
PHS 08B-1AH15 SPROCKET
Specifications
- Chain Number & Pitch08B / 1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth15
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter2.4051 in
- Weight0.29 lbs, 0.13 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data