1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG 316-XL-037
XL, 0.2000 in Pitch, 802.6400 mm Pitch Length, 0.3750 in Width, 158 Teeth, Neoprene Material
MI ITEM #
11300748
MFR #
PHG 316-XL-037
List Price
$4.34
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG 316-XL-037
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG 316-XL-037
XL, 0.2000 in Pitch, 802.6400 mm Pitch Length, 0.3750 in Width, 158 Teeth, Neoprene Material
MI ITEM #
11300748
MFR #
PHG 316-XL-037
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4.34
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHG 316-XL-037 BELTING AND BELT DRIVE
Specifications
Belt Type
XL
Pitch
0.2000 in
Overall Width
0.3750 in
Material
Neoprene
Number Of Teeth
158
Pitch Length
802.6400 mm
Belt Section
XL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought